DIGITAL TIRE INFLATOR 3.0
715.540074
- UNSPSC 25191737
0715540074961 1
0715540074961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 12:05 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type of inflator | Digital |
| Reader unit | Digital with backlit display |
| Chuck Type | Clip on |
| Chuck Style | Single straight |
| Scale | 0.5-12bar, 7-174psi, 50-1200kPa, 0.5-12kgf |
| Inlet Size | 1/4? female NPT thread |
| Hose Length | 6 ft. with swivel |
| Dimensions | 237 L x 94 W x 115 H mm (9.3? L x 3.7? W x 4.53? H) |
| Weight | 1.54 lbs |
| Accuracy | +/- 2psi @ 25-75 psi (DIN EN 12645: 2014) |
| Operation | Inflate, deflate, measure |
| Supply pressue max | 15bar, 218psi, 1500kPa |
| Max. inflation | 174psi |
| Powered By | Recharageable lithium battery |
| Charging port | USB - Type C |
| Charging Time | 2.5 hours |
| Battery life (continuous use) | 40 hours |
| Inflation flow | 900 L/min @ 1200Kpa (31.8cfm @ 174psi) |
| Auto off | 90 seconds |
| Auto on | Upon air pressure sensing |
| Advised application | Industrial, workshops, garages |
| EAN | 4068362045400 |